Motion
J41641

Parco Inc
J41641

Joining Plate - 10 Series, Aluminum Material, 60 ° Angle, 4 Holes, Aluminum Color
MI ITEM #07354331
MFR #J41641
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J41641

Joining Plate - 10 Series, Aluminum Material, 60 ° Angle, 4 Holes, Aluminum Color
MI ITEM #07354331
MFR #J41641

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J41641 10S 4 HOLE 60 DEG. ANGLE J.P.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    10
  • Number Of Holes
    4
  • Angle
    60 °
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Fractional
  • Recommended Products
    FC33930

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text