Motion
J43053

Parco Inc
J43053

Joining Strip - 40 Series, Aluminum Material, 4 Holes, Aluminum Color
MI ITEM #07354337
MFR #J43053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43053

Joining Strip - 40 Series, Aluminum Material, 4 Holes, Aluminum Color
MI ITEM #07354337
MFR #J43053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J43053 40S 4 HOLE JOINING STRIP

Specifications

  • Series
    40
  • Number Of Holes
    4
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Metric
  • Recommended Products
    FC34220M
  • Additional Details
    The straight flat joining plates provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Weight
    0.215 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text