Motion
J43063

Parco Inc
J43063

Joining Strip - 40 Series, Aluminum Material, 3 Holes, Aluminum Color
Mi Item #07354339
MFR #J43063
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43063

Joining Strip - 40 Series, Aluminum Material, 3 Holes, Aluminum Color
Mi Item #07354339
MFR #J43063

Mfr description
J43063 40S 3 HOLE JOINING STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.16 lbs

Details

  • Additional Details
    The straight flat joining plates provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Color
    Aluminum
  • Material
    Aluminum
  • Measurement Standard
    Metric
  • Number Of Holes
    3
  • Recommended Products
    FC34220M
  • Series
    40
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)