Motion
J43065

Parco Inc
J43065

Joining Strip - 30 Series, Aluminum Material, 3 Holes, Aluminum Color
MI ITEM #07354340
MFR #J43065
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43065

Joining Strip - 30 Series, Aluminum Material, 3 Holes, Aluminum Color
MI ITEM #07354340
MFR #J43065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J43065 30S 3 HOLE JOINING STRIP

Specifications

  • Series
    30
  • Number Of Holes
    3
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Metric
  • Recommended Products
    FC36000M
  • Additional Details
    The straight flat joining plates provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text