Motion
J43075

Parco Inc
J43075

Joining Strip - Aluminum Material, 2 Holes, Aluminum Color
Mi Item #07354344
MFR #J43075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43075

Joining Strip - Aluminum Material, 2 Holes, Aluminum Color
Mi Item #07354344
MFR #J43075

Mfr description
J43075 2 HOLE JOINING STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.105 lbs

Details

  • Additional Details
    The straight flat joining plates provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Color
    Aluminum
  • Material
    Aluminum
  • Number Of Holes
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)