Motion
J43253

Parco Inc
J43253

Joining Plate - 40 Series, Aluminum Material, 12 Holes, Aluminum Color
MI ITEM #07354357
MFR #J43253
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43253

Joining Plate - 40 Series, Aluminum Material, 12 Holes, Aluminum Color
MI ITEM #07354357
MFR #J43253

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J43253 40S 12 HOLE TEE JOINING PLATE
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    40
  • Number Of Holes
    12
  • Material
    Aluminum
  • Color
    Aluminum
  • Recommended Products
    FC34220M
  • Additional Details
    The tee flat joining plates are used to connect more than two profiles and provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Weight
    0.715 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text