Motion
J43282

Parco Inc
J43282

Joining Plate - 15 Series, Aluminum Material, 90 ° Angle, 12 Holes, Aluminum Color
Mi Item #07354360
MFR #J43282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43282

Joining Plate - 15 Series, Aluminum Material, 90 ° Angle, 12 Holes, Aluminum Color
Mi Item #07354360
MFR #J43282

Mfr description
J43282 15S 12 HOLE 90 DEG JOINING PLATE
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Weight
    0.73 lbs

Details

  • Additional Details
    The 90 degree angled flat shaped joining plate is used to form a very strong 90 degree corner connection. It doesn't require any machining and can be re-positioned and re-used.
  • Color
    Aluminum
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Holes
    12
  • Recommended Products
    FC33650
  • Series
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)