Specifications
Dimensions
- Weight0.585 lbs
Details
- Additional DetailsThe cross flat joining plates are used to connect more than two profiles or a 4 way hub connection. The cross joining plate provides an external fastening option that doesn't require any machining. They form a strong connection and can be adjusted and re-positioned.
- ColorAluminum
- MaterialAluminum
- Measurement StandardFractional
- Number Of Holes7
- Recommended ProductsFC33650
- Series15
Overview
Mfr description
J43352 15S 7 HOLE CROSS JOINING PLATE
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.