Motion
J43452

Parco Inc
J43452

Joining Plate - 15 Series, Aluminum Material, 45 ° Angle, 6 Holes, Aluminum Color
MI ITEM #07354374
MFR #J43452
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43452

Joining Plate - 15 Series, Aluminum Material, 45 ° Angle, 6 Holes, Aluminum Color
MI ITEM #07354374
MFR #J43452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J43452 15S 6 HOLE 45 DEG ANGLE J.P.
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.

Specifications

  • Series
    15
  • Number Of Holes
    6
  • Angle
    45 °
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Fractional
  • Recommended Products
    FC33650
  • Additional Details
    The 45 degree angled flat shaped joining plate is used to form a strong 45 degree angle connection. It doesn't require any machining and can be re-positioned and re-used.
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text