Overview
Mfr description
J45068 15S TO 10S 3 HOLE JOINING STRIP
Specifications
- Series15 to 10
- Number Of Holes3
- MaterialAluminum
- ColorAluminum
- Measurement StandardFractional
- Additional DetailsThe straight flat transition joining plates provide an external fastening option that doesn't require any machining. They can connect profiles within the same series. (fractional or metric) They form a strong connection and are adjustable along the length of your profile.
- Weight0.07 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data