Motion
J45158

Parco Inc
J45158

Joining Plate - 10 to 15 Series, Aluminum Material, 4 Holes, Aluminum Color
MI ITEM #07354407
MFR #J45158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J45158

Joining Plate - 10 to 15 Series, Aluminum Material, 4 Holes, Aluminum Color
MI ITEM #07354407
MFR #J45158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J45158 10S TO 15S 4 HOLE TRANSITION

Specifications

  • Series
    10 to 15
  • Number Of Holes
    4
  • Material
    Aluminum
  • Color
    Aluminum
  • Measurement Standard
    Fractional
  • Additional Details
    The straight flat transition joining plates provide an external fastening option that doesn't require any machining. They can connect profiles within the same series. (fractional or metric) They form a strong connection and are adjustable along the length of your profile.
  • Weight
    0.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text