Overview
Mfr description
L27501 10S ROLLER WHEEL BRACKET
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series10
- Measurement StandardFractional
- Weight0.14 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data