Motion
L27542

Parco Inc
L27542

Roller Wheel Bracket - 15 Series
MI ITEM #07354457
MFR #L27542
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
L27542

Roller Wheel Bracket - 15 Series
MI ITEM #07354457
MFR #L27542

Mfr description
L27542 15S ROLLER WHEEL BRACKET
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.46 lbs

Details

  • Measurement Standard
    Fractional
  • Series
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)