Motion
L27562

Parco Inc
L27562

Roller Wheel Bracket w/ Wheels - 15 Series
Mi Item #07354459
MFR #L27562
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
L27562

Roller Wheel Bracket w/ Wheels - 15 Series
Mi Item #07354459
MFR #L27562

Mfr description
L27562 15S ROLLER WHEEL BRACKET W/2290
  • All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.74 lbs

Details

  • Measurement Standard
    Fractional
  • Series
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)