Overview
Mfr description
L27592 1530 ROLLER WHEEL BRACKET W/2290
- All Extrusions are made in the USA, OSHA and ANSI Compliant and are 100% Compatible with 80/20, Tslots, Bosch and the other fractional or metric extrusions on the market today.
Specifications
- Series15
- Measurement StandardFractional
- Weight0.82 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data