Motion
ZP2-8030WS
Pneumatic Vacuum Cup - Oval Type, 8 mm Cup OD, 8 x 30 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Oval Pad Type
Mi Item #07354994
MFR #ZP2-8030WS
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Oval Type, 8 mm Cup OD, 8 x 30 Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Oval Pad Type
Mi Item #07354994
MFR #ZP2-8030WS

Mfr description
ZP2-8030WS FED EX P1
  • Oval pad for work pieces w/limitations on the adsorption surface
  • Pad size: 3.5 x 7 to 8 X 30
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, conductive NBR, conductive silicone rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.06/each

Specifications

Dimensions

  • Cup Outside Diameter  
    8 mm
  • Overall Weight
    1.2 g
  • Pad Diameter
    8 x 30
  • Weight
    1.2 g

Details

  • Cup Material
    Silicon Rubber
  • Cup Type
    Oval
  • Pad Material
    Silicon Rubber
  • Pad Type
    Oval
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)