Specifications
Dimensions
- Port Sizes3/4 NPT
Details
- Country of OriginJP
- SeriesVS4
- Solenoid Electrical EntryConduit Terminal
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)