1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
48X62X8
Oil Seal - Solid, 48 mm Shaft Dia., 62 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
07355417
MFR #
48X62X8
Price
$8.23
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 48X62X8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
48X62X8
Oil Seal - Solid, 48 mm Shaft Dia., 62 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
07355417
MFR #
48X62X8
Mfr description
48X62X8-R2LS32-S
Low cost
Good low temp capability.
Low swell in hydrocarbon fluids.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$8
.23
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
62 mm
Overall Width
8 mm
Shaft Diameter
48 mm
Details
Lip Material
Nitrile
Lip Type
Single Lip with Spring
Manufacturer Upc Number
013992139122
Seal Type
Single Lip
Solid / Split
Solid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items