1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
60X82X7-R2LS32-S
60 mm Shaft Dia., 82 mm OD, 7 mm Overall Width
MI ITEM #
07355467
MFR #
60X82X7-R2LS32-S
List Price
$18.36
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 60X82X7-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
60X82X7-R2LS32-S
60 mm Shaft Dia., 82 mm OD, 7 mm Overall Width
MI ITEM #
07355467
MFR #
60X82X7-R2LS32-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$18.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
60X82X7-R2LS32-S
Specifications
Shaft Diameter
60 mm
Outside Diameter
82 mm
Overall Width
7 mm
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data