Motion
150X180X12
Oil Seal - Solid, 150 mm Shaft Dia., 180 mm OD, 12 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #07355644
MFR #150X180X12
Price$64.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 150 mm Shaft Dia., 180 mm OD, 12 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #07355644
MFR #150X180X12

Mfr description
150X180X12-RLS35-S
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.77/each

Specifications

Dimensions

  • Outside Diameter
    180 mm
  • Overall Width
    12 mm
  • Shaft Diameter
    150 mm

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    013992141231
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)