Motion
19X30X7-RLS35-S

TIMKEN NATIONAL SEALS
19X30X7-RLS35-S

19 mm Shaft Dia., 30 mm OD, 7 mm Overall Width
MI ITEM #07355706
MFR #19X30X7-RLS35-S
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN NATIONAL SEALS
19X30X7-RLS35-S

19 mm Shaft Dia., 30 mm OD, 7 mm Overall Width
MI ITEM #07355706
MFR #19X30X7-RLS35-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
19X30X7-RLS35-S

Specifications

  • Shaft Diameter
    19 mm
  • Outside Diameter
    30 mm
  • Overall Width
    7 mm
  • Material
    Nitrile
  • Seal Type
    RLS35
  • Series
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text