1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
32X62X8-R2LS32-S
32 mm Shaft Dia., 62 mm OD, 8 mm Overall Width
MI ITEM #
07355889
MFR #
32X62X8-R2LS32-S
Your Price
$7.19
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 32X62X8-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
32X62X8-R2LS32-S
32 mm Shaft Dia., 62 mm OD, 8 mm Overall Width
MI ITEM #
07355889
MFR #
32X62X8-R2LS32-S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$7.19
/each
(List
$9.91
)
Qty
Add to Cart
Overview
Mfr description
32X62X8-R2LS32-S
Specifications
Shaft Diameter
32 mm
Outside Diameter
62 mm
Overall Width
8 mm
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data