1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
35X58X10-R2LS32-S
35 mm Shaft Dia., 58 mm OD, 10 mm Overall Width
Mi Item #
07355910
MFR #
35X58X10-R2LS32-S
Price
$14.71
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 35X58X10-R2LS32-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
35X58X10-R2LS32-S
35 mm Shaft Dia., 58 mm OD, 10 mm Overall Width
Mi Item #
07355910
MFR #
35X58X10-R2LS32-S
Mfr description
35X58X10-R2LS32-S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.71
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
58 mm
Overall Width
10 mm
Shaft Diameter
35 mm
Details
Material
Nitrile
Seal Type
R2LS32
Series
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items