Motion
HS70-03200066A10101AB100

CONTROL TECHNIQUES
HS70-03200066A10101AB100

Nidec Variable High Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 200-240 V ac, 2 hp Normal Duty, Output Current 8 A Normal Duty, IP 21 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control, Servo Control
Mi Item #07356064
MFR #HS70-03200066A10101AB100
Price$3,378.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
HS70-03200066A10101AB100

Nidec Variable High Frequency AC Drive / Servo Drive - Input Phase 3, Supply Voltage 200-240 V ac, 2 hp Normal Duty, Output Current 8 A Normal Duty, IP 21 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control, Servo Control
Mi Item #07356064
MFR #HS70-03200066A10101AB100

Mfr description
HS70-03200066A10101AB100, UNIDRIVE HS70
  • High Speed Universal AC/Servo Drive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,378.45/each

Specifications

Dimensions

  • Overall Depth
    20.7100 in, 526 mm
  • Overall Dim Height Width Depth
    15.0 in x 3.3 in x 7.9 in
  • Overall Height
    68.9000 in, 1750 mm
  • Overall Width
    11.6100 in, 295 mm
  • Weight
    8.8 lbs

Details

  • Additional Details
    Conf, mal Coated Boards Trip avoidance features Active thermal monit, ing Load shedding Supply loss ride-through Protection alarms over current over temperature over voltage sh, t circuit Intelligent variable speed fans
  • Agency Listing
    cULus File E171230, TUV #01/205/5270/12
  • Automation Option Cards
    MCi200, MCi210, SI-Applications, SI-Safety, MiS210, SI-Ethernet, SI-EtherCAT, SI-PROFINET RT, SI-PROFIBUS, SI-POWERLINK, SI-CANopen, SI-DeviceNet, SI-Universal Encoder, SI-Encoder, SI-I/O
  • Backup Option Cards
    Smartcard, SD Card Adaptor
  • Chk Input Line Choke Or Dc Link Chk
    External Input Choke Required
  • Communications Option Cards
    SI-Ethernet, SI-EtherCAT, SI-PROFINET RT, SI-PROFIBUS, SI-POWERLINK, SI-CANopen, SI-DeviceNet
  • Compatible Accessories
    Backup, Communications, I/O, Feedback, Safety, Automation
  • Configurable Digital Inputs Outputs
    3
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    High Performance
  • Enclosure Rating
    IP 21
  • Enclosure Type
    IP20, NEMA 1
  • Feedback Option Cards
    SI-Universal Encoder, SI-Encoder
  • Feedback Type
    Absolute Encoder, Incremental Encoder, Resolver
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    2 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Option KI-Keypad LCD, KI-Keypad-RTC
  • Manufacturer Catalog Number
    HS70-03200066A10101AB100
  • Motor Phase
    3
  • Mounting Type
    Surface, Through-panel
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    0
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    1
  • Operation Mode
    Closed Loop Induction Motor Control, Frequency Control, Open Loop Vector Control, Permanent Magnet Motor Control, Regenerative Control, Rotor Flux Control, Servo Control
  • Output Current Heavy Duty
    6.6 A
  • Output Current Normal Duty
    8 A
  • Peak Current
    864 A
  • Peak Current Heavy Duty
    13.2 A
  • Peak Current Normal Duty
    8.8 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Remote-Keypad, Remote-Keypad-RTC
  • Safety Option Cards
    SI-Safety, MiS210
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    EtherNet/IP, Modbus TCP/IP, RTMoE
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, Modbus RTU, PROFIBUS DP, PROFINET RT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Unidrive HS
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-2:2005, EN61000-6-4:2007, EN61000-3-2:2006, EN61000-3-3:2008
  • Trade / Brand Name
    Unidrive M
  • Typical Application
    Machine Tools, Centrifuges, Automotive Test Equipment
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)