Overview
Mfr description
M201-08600860A10101AB100, UNIDRIVE M201
- General Pupose AC Drive with Speed Potentiometer and Optional Communications
Specifications
- Number Of Input Phases3 ph
- Drive Supply Voltage500/690 V ac
- Horsepower Rating Normal Duty125 hp
- Output Current Normal Duty108 A
- Product TypeAC Variable Frequency & Servo Drives
- Operation ModeFrequency Control, Open Loop Vector Control, Rotor Flux Control
- Enclosure TypeIP20
- Enclosure RatingIP 20
- Horsepower Rating Heavy Duty100 hp
- Output Current Heavy Duty86 A
- Peak Current Normal Duty118.8 A
- Peak Current Heavy Duty172 A
- Input Frequency Rating50/60 Hz
- Overall Dim Height Width Depth31.7 in x 12.2 in x 11.4 in
- Standard Operating Temperature Range-4 to +104 °F
- Number Of Analog Inputs2
- Number Of Digital Inputs4
- Number Of Safety Inputs Sto0
- Configurable Digital Inputs Outputs1
- Number Of Analog Outputs1
- Number Of Digital Outputs0
- Number of Relays1
- Mounting TypeSurface, Through-panel
- Keypad / DisplayStandard
- PI / PID ControllerPID Controller
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Number Of Option Slots1
- Compatible AccessoriesBackup, Communications, I/O
- Serial Communication OptionsCANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus RTU, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
- Backup Option CardsAI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
- Communications Option CardsAI-485-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-PROFINET-V2, SI-PROFIBUS
- I/O Option CardsSI-I/O
- Remote KeypadRemote-Keypad, Remote-Keypad-RTC
- Typical ApplicationFans, Pumps, Conveyors, Compressors
- SeriesUnidrive M
- Weight114.6 lbs
- Warranty2 Years
- Agency ListingcULus File E171230
- Standards MetUL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
- Additional DetailsSpeed Potentiometer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data