Motion
RECT-1162X380T10100A0100

CONTROL TECHNIQUES
RECT-1162X380T10100A0100

Nidec Modular AC Input DC Output Rectifier - Input Phase 3, Supply Voltage 500/575 V ac, IP 20 Rating, 50/60 Hz
MI ITEM #07356191
MFR #RECT-1162X380T10100A0100
List Price$13,952.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
RECT-1162X380T10100A0100

Nidec Modular AC Input DC Output Rectifier - Input Phase 3, Supply Voltage 500/575 V ac, IP 20 Rating, 50/60 Hz
MI ITEM #07356191
MFR #RECT-1162X380T10100A0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,952.29/each for your price

Overview

Mfr description
RECT-1162X380T10100A0100, UNIDRIVE M
  • Unidrive M Modular Twin Rectifier

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    500/575 V ac
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20
  • Output Current Heavy Duty
    339 A
  • Input Frequency Rating
    50/60 Hz
  • Overall Dim Height Width Depth
    16.3 in x 12.2 in x 11.4 in
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Mounting Type
    Surface, Through-panel
  • Pulse Train Input Capability
    Yes
  • Typical Application
    Fans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists
  • Series
    Unidrive M Modular
  • Weight
    50.7 lbs
  • Warranty
    2 Years
  • Agency Listing
    cULus File E171230
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-2:2005, EN61000-6-4:2007, EN61000-3-2:2006, EN61000-3-3:2008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text