Specifications
Dimensions
- Overall Dim Height Width Depth12.7 in x 3.9 in x 8.9 in
- Weight11 lbs
Details
- Agency ListingcULus File E171230
- Automation Option CardsSM-APPS-LITE-V2, SM-APPS-PLUS, SM-REGISTER, SM-EZMOTION
- Backup Option CardsSMARTCARD
- Communications Option CardsSM-CAN, SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-SERCOS
- Compatible AccessoriesBackup, Communications, I/O, Feedback, Automation
- Configurable Digital Inputs Outputs3
- Drive Supply Voltage200/240 V ac
- Enclosure RatingIP 20
- Enclosure TypeIP20
- Encoder ConnectionStandard
- Feedback Option CardsSM-ENCODER-OUT, SM-ENCODER-PLUS, SM-RESOLVER, SM-UNI-ENCODER
- Feedback TypeAbsolute Encoder, Incremental Encoder
- Horsepower Rating Heavy Duty3 hp
- I/O Option CardsSM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-PLUS, SM-I/O-TIMER
- Input Frequency Rating50/60 Hz
- Keypad / DisplayOption SM-Keypad
- Mounting TypeSurface, Through-panel
- Number Of Analog Inputs3
- Number Of Analog Outputs2
- Number Of Digital Inputs3
- Number Of Digital Outputs1
- Number Of Input Phases3 ph
- Number Of Option Slots3
- Number of Relays1
- Number Of Safety Inputs Sto1
- Operation ModeClosed Loop Induction Motor Control, Open Loop Vector Control, Regenerative Control, Rotor Flux Control, Servo Control, V/Hz Control
- Output Current Heavy Duty10.6 A
- Peak Current Heavy Duty18.5 A
- PI / PID ControllerPID Controller
- PLC FunctionsOnboard PLC
- Product TypeAC Variable Frequency & Servo Drives
- Pulse Train Input CapabilityYes
- Pulse Train Output CapabilityYes
- Remote KeypadSM-KEYPAD-PLUS
- Serial Communication OnboardModbus RTU
- Serial Communication OptionsCANOpen, DeviceNet, EtherNet/IP, Modbus TCP/IP, EtherCAT, PROFIBUS DP
- SeriesUnidrive SP
- Standard Operating Temperature Range32 to +104 °F
- Standards MetUL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005, EN 61000-6-4:2007, EN 61000-3-2:2006, EN 61000-3-3:2008
- Typical ApplicationRandom Infeed - Smartbelt, High-Speed Labeling
- Warranty2 Years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)