Motion
TA24X0115
1.9375 in Bore, Compatible Bore: 1.9375 in , 3.4650 in, 88 mm OD, 1.8270 in Overall Width
Mi Item #07356380
MFR #TA24X0115
Price$712.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.9375 in Bore, Compatible Bore: 1.9375 in , 3.4650 in, 88 mm OD, 1.8270 in Overall Width
Mi Item #07356380
MFR #TA24X0115

Mfr description
TA24 - TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.20/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Compatible Bore Diameter
    1.9375 in
  • Outside Diameter
    3.4650 in, 88 mm
  • Overall Width
    1.8270 in
  • Width
    1.8268 in, 46.40 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)