Motion
SGA-M16X1,5
Pneumatic Cylinder Mounting Hardware - M16 x 1.5 Rod Size, Steel, Galvanized Material
Mi Item #07356526
MFR #SGA-M16X1,5
Price$186.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - M16 x 1.5 Rod Size, Steel, Galvanized Material
Mi Item #07356526
MFR #SGA-M16X1,5

Mfr description
10768 SGA-M16X1,5 ROD CLEVIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.17/each

Specifications

Dimensions

  • Rod - Thread Size
    M16 x 1.5
  • Thread Size
    M16x1.5

Details

  • Material
    Galvanized, Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)