1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
22219 EK/W64
Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
07356554
MFR #
22219 EK/W64
Your Price
$1,294.65
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF 22219 EK/W64
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
22219 EK/W64
Spherical Roller Bearing - 95 mm ID, 170 mm OD, 43 mm Width, Tapered 1:12 Bore, Sealed
MI ITEM #
07356554
MFR #
22219 EK/W64
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,294.65
/each
(List
$1,553.58
)
Qty
Add to Cart
Overview
Mfr description
22219 EK/W64 BEARING
Specifications
Bore Type
Tapered 1:12
Bore Diameter
95 mm
Outside Diameter
170 mm
Overall Width
43 mm
Closure Type
Sealed
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data