Motion
30A263
6263 BIG-6 PADDLE SWITCH
MI ITEM #07356578
MFR #30A263
List Price$945.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6263 BIG-6 PADDLE SWITCH
MI ITEM #07356578
MFR #30A263

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$945.24/each for your price

Overview

Mfr description
30A263 6" CORD GRINDER
  • Cutting - steel and stainless
  • Heavy grinding, weld removal, bevelling
  • Maintenance, repair, fabricating
  • Mass production, maintenance, repair, fabricating
  • Sanding, blending
  • Surface preparation
  • Surface work, power brushing and flap discs
  • Enjoy all the features of the Big 6™ plus added safety measures as the Big 6 PS™ now comes with a mechanical brake to stop the grinder within 2 seconds of relieving the trigger. The Big 6 PS™ is the safest heavy duty grinder that also comes with a Walter Stabilizer™ to reduce vibrations and enable the end user to easily cut, grind, sand and finish thick pieces of metal.

Specifications

  • Maximum Speed
    9600 rpm
  • Maximum Disc Size
    6 in
  • Handle Throttle Style
    Barrell Type
  • Voltage
    120 V
  • Amperage
    14.5 A
  • Spindle Size
  • Cord Length
    8 ft
  • Double Insulated Or Grounded
    Double Insulated and Grounded
  • Lock On Or Non Lock Switch
    Lock-On Switch
  • Number Of Pieces
    1
  • Overall Height
    5 in
  • Overall Length
    15 in
  • Overall Width
    5 in
  • Tool Weight
    7 lb
  • Includes
    Wheel guard, side handle, inner flange, Quick-R™ front nut
  • Manufacturer Catalog Number
    30A263
  • Manufacturer Upc Number
    662980651728
  • UPC_NO
    662980651728
  • Harmonization Code
    8467.29.00
  • Weight
    7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text