Motion
DFSP-32-25-F-PA

FESTO CORPORATION
DFSP-32-25-F-PA

25 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #07356748
MFR #DFSP-32-25-F-PA
Price$262.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DFSP-32-25-F-PA

25 mm Stroke, With Through-Hole via Female Thread (with Accessories) Mount
MI ITEM #07356748
MFR #DFSP-32-25-F-PA

Mfr description
576107 DFSP-32-25-F-PA CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.03/each

Specifications

Dimensions

  • Stroke
    25 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    With Through-Hole via Female Thread (with Accessories)
  • Product Type
    Stopper Air Cylinders
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)