Motion
16-747/M
Glove with Polykor Fiber - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07356755
MFR #16-747/M
Price$6.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #07356755
MFR #16-747/M

Mfr description
16-747/M SEAMLESS KNIT POLYKOR BLENDED
  • Seamless construction offers increased comfort and breathability
  • PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • PVC coating provides an enhanced grip with extra cut and abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.69/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    22 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Assembly and Sorting, Electronics, Finishing and Parts Inspection, General duty, Glass Cutting, Handling, Industrial Applications, Mechanical Equipment Maintenance and Repair, Parts assembly, Precision Construction Jobs, Sharp small parts Handling, Sheet Metal Handling
  • Coated Area
    Palm and Fingers
  • Coating
    PVC
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    PolyKor Shell with PVC Coating
  • Coating Style
    PVC
  • Color
    Black
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    C
  • EN388
    3341
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Grip Type
    Smooth
  • Group & Class
    A3
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor Blended
  • Manufacturer Catalog Number
    16-747/M
  • Manufacturer Upc Number
    616314209451
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314209451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)