Motion
I2469L
I2469L
Mi Item #07356808
MFR #I2469L
Price$37.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I2469L
Mi Item #07356808
MFR #I2469L

Mfr description
I2469 KNIT PALM COATED IMPACT GLOVE LG
  • SANDY NITRILE PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.57/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    11.4 in
  • Size
    L

Details

  • Application
    Oil & Gas,Steel and Metal Fabrication,Construction
  • Coating Material
    Nitrile
  • Color
    Grey
  • Country of Origin
    CN
  • Description
    ANSI 4 IMPACT GLOVE 15 GAUGE , L
  • Harmonization Code
    6116105520
  • Manufacturer Catalog Number
    I2469L
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Impact
  • Protection Type
    Impact
  • UPC_NO
    43551064800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)