Overview
Mfr description
I2469 KNIT PALM COATED IMPACT GLOVE MED
- SANDY NITRILE PALM
Specifications
- Glove SizeM or Size 8
- SizeM
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Protection TypeImpact
- ApplicationOil & Gas,Steel and Metal Fabrication,Construction
- ColorBlack, Orange
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberI2469M
- Harmonization Code6116105520
- DescriptionANSI 4 IMPACT GLOVE 15 GAUGE ,M
- Product LineImpact
- UPC_NO43551064794
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data