Motion
I2469S
I2469S
MI ITEM #07356812
MFR #I2469S
Price$37.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I2469S
MI ITEM #07356812
MFR #I2469S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.57/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    10.3 in
  • Size
    S

Details

  • Application
    Oil & Gas,Steel and Metal Fabrication,Construction
  • Coating Material
    Nitrile
  • Color
    Black, Orange
  • Country of Origin
    CN
  • Description
    ANSI 4 IMPACT GLOVE 15 GAUGE ,S
  • Harmonization Code
    6116105520
  • Manufacturer Catalog Number
    I2469S
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Impact
  • Protection Type
    Impact
  • UPC_NO
    43551064787

Overview

Mfr description
I2469 KNIT PALM COATED IMPACT GLOVE SM
  • SANDY NITRILE PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought