Overview
Mfr description
I2469 KNIT PALM COATED IMPACT GLOVE XL
- SANDY NITRILE PALM
Specifications
- Glove SizeXL or Size 10
- SizeXL
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Protection TypeImpact
- ApplicationOil & Gas,Steel and Metal Fabrication,Construction
- ColorBlack, Orange
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberI2469XL
- Harmonization Code6116105520
- DescriptionANSI 4 IMPACT GLOVE 15 GAUGE ,XL
- Product LineImpact
- UPC_NO43551064817
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data