Motion
I2469XXL

WELLS LAMONT
I2469XXL

I2469XXL
MI ITEM #07356814
MFR #I2469XXL
List Price$37.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
I2469XXL

I2469XXL
MI ITEM #07356814
MFR #I2469XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.57/pr for your price

Overview

Mfr description
I2469 KNIT PALM COATED IMPACT GLOVE XXL
  • SANDY NITRILE PALM

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    XXL
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    Impact
  • Application
    Oil & Gas,Steel and Metal Fabrication,Construction
  • Color
    Black, Orange
  • Coating Material
    Nitrile
  • Length
  • Manufacturer Catalog Number
    I2469XXL
  • Harmonization Code
    6116105520
  • Description
    ANSI 4 IMPACT GLOVE 15 GAUGE ,XXL
  • Product Line
    Impact
  • UPC_NO
    43551064824
  • Country of Origin
    CN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text