Motion
7100019197

3M
7100019197

Quick Change Disc - Ceramic Abrasive Material, Blue Color
MI ITEM #07356917
MFR #7100019197
List Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100019197

Quick Change Disc - Ceramic Abrasive Material, Blue Color
MI ITEM #07356917
MFR #7100019197

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2.38/each for your price

Overview

Mfr description
64656 1 IN X NH SUPER DUTY A CRS,DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grinds and blends in a single step
  • 3M™ ceramic aluminum oxide abrasives combines high cut-rate with blending ability to eliminate finishing steps
  • Disc backup pad helps provide high edge durability for consistent finishing and long disc life
  • Scotch-Brite™ material won’t melt on hot welds allowing blending without waiting
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Blue
  • Overall Diameter
    1 in
  • Manufacturer Upc Number
    00048011646565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text