Motion
NCDA1U325-0500-A54L-XC22

SMC CORP OF AMERICA
NCDA1U325-0500-A54L-XC22

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #07356996
MFR #NCDA1U325-0500-A54L-XC22
List Price$434.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1U325-0500-A54L-XC22

NCA1 TIE ROD CYLINDER with 3.25 in Bore Size
MI ITEM #07356996
MFR #NCDA1U325-0500-A54L-XC22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$434.05/each for your price

Overview

Mfr description
NCDA1U325-0500-A54L-XC22 CYLINDER
  • XC6 stainless steel piston rod
  • XC22 fluoro-rubber seals
  • XC35 coil scraper
  • X130US stainless steel parts: piston rod, tie rod/nut, cushion valve needle
  • Double acting single rod
  • Bore sizes: 1½, 2, 2½, 3¼, 4"
  • Strokes from 1 to 73"
  • 12 mounting options

Specifications

  • Country of Origin
    US
  • Stroke
    5 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    Viton Seals
  • Auto-Switch
    With Auto Switch (Magnetic Piston)
  • Made to Order
    Yes
  • Mounting Type
    Rod Trunnion
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text