Motion
105-1285-006
Hydraulic Geroler Disc Valve Motor - 2000 - Wheel, 101.6 cm³/r Max Geometric Displacement
MI ITEM #07357001
MFR #105-1285-006
List Price$1,542.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Wheel, 101.6 cm³/r Max Geometric Displacement
MI ITEM #07357001
MFR #105-1285-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,542.32/each for your price

Overview

Mfr description
105-1285-006 HYD MOTOR
  • Three zone design for longer life and true bi-directionality
  • Bearings that meet the highest standards of the industry
  • Options to optimize performance in every application
  • Integrated cross-over relief valve option

Specifications

  • Series
    2000 - Wheel
  • Displacement
    6.20 in³/r
  • Continuous Torque
    2611 in
  • Max Rpm
    742 rpm
  • Motor Port Size
    7/8–14 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Tapered
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Overall Height
    5.28 in
  • Overall Length
    7.16 in
  • Overall Width
    5.28 in
  • Seal Type
    Seal Guard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Wheel, 4 Bolt; 108.0 [4.25] Pilot Dia. 13.59 [.535] Dia. Holes On 147.6 [5.81] Dia. Bolt Circle. 127 [5.00] Dia. Rear Mount Pilot
  • Actual Output Shaft
    Taper
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    76.27968 L/min
  • Intermittent Pressure
    31000000 bar
  • Max Continuous Oil Viscosity
    318.5 Saybold universal second
  • Maximum RPM-Continuous
    385 rpm
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Mounting Type
    4-Bolt Flange - 4.25 in Pilot (5 in Rear Pilot)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought