Motion
MA445
MI ITEM #07357243
MFR #MA445
Price$129.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07357243
MFR #MA445

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.00/each

Specifications

Details

  • Features & Benefits
    • 400A/600V true RMS AC/DC clamp meter • 1.2" jaw fits conductors up to 500 MCM • Built-in non-contact voltage detector (NCV) • Large backlit LCD display and built-in flashlight • Functions include: NCV, AC/DC voltage, AC/DC current, resistance, capacitance, frequency, Type-K temperature, diode test, continuity, CAT III • Relative mode for capacitance, DC zero and offset adjustment, data hold, Max/Min, auto power off and low battery indicator • Includes: Meter, test leads, (3) AAA batteries, general-purpose Type-K temperature probe and pouch

Overview

Mfr description
MA445, 400A TRUE RMS AC/DC CLAMP METER
  • 400A/600V true RMS AC/DC clamp meter
  • 1.2" jaw fits conductors up to 500 MCM
  • Built-in non-contact voltage detector (NCV)
  • Large backlit LCD display and built-in flashlight
  • Functions include: NCV, AC/DC voltage, AC/DC current, resistance, capacitance, frequency, Type-K temperature, diode test, continuity, CAT III
  • Relative mode for capacitance, DC zero and offset adjustment, data hold, Max/Min, auto power off and low battery indicator
  • Includes: Meter, test leads, (3) AAA batteries, general-purpose Type-K temperature probe and pouch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought