Specifications
Dimensions
- Resolution0.01 pH
Details
- Includes2-3V CR-2032 Button Batteries, Flat Surface pH Electrode, Protective Sensor Cap
- Manufacturer Catalog
- Measurement Ranges0 to 14 pH
- Measurements TakenpH
- Meter TypepH Meter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)