Motion
71906 CD/P4ADBC

SKF
71906 CD/P4ADBC

30 mm Bore, 47 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #07357518
MFR #71906 CD/P4ADBC
List Price$1,486.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71906 CD/P4ADBC

30 mm Bore, 47 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #07357518
MFR #71906 CD/P4ADBC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,486.01/each for your price

Overview

Mfr description
71906CD\P4ADBC PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Back-to-back
  • Internal Clearance
    Moderate preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    11.583 kN
  • Radial Static Load Capacity
    9.1 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    18 mm
  • Series
    71900
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570425031
  • UPC_NO
    7316570425031
  • Description
    71906CD\P4ADBC PRECISION BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    0.262 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text