Motion
ST101930
Open Stroke Rotary Bushing - ST Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 30 mm Overall Length, 659 N Load Capacity, Open
Mi Item #07357539
MFR #ST101930
Price$94.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing - ST Series, 10 mm Shaft Diameter, 19 mm Outside Diameter, 30 mm Overall Length, 659 N Load Capacity, Open
Mi Item #07357539
MFR #ST101930

Mfr description
ST101930 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.74/each

Specifications

Dimensions

  • Outside Diameter
    19 mm
  • Overall Length
    30 mm
  • Overall Width
    30 mm
  • Shaft Diameter  
    10 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Dynamic Load Capacity
    659 N
  • Load Capacity
    659 N
  • Manufacturer Upc Number
    4549557054198
  • Measurement Standard
    Metric
  • Series
    ST
  • Static Load Capacity
    466 N
  • UPC_NO
    4549557054198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)