Motion
23X1825
Oil Seal - Split, 2.500 in Shaft Dia., 3.623 in OD, 0.375 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #07357774
MFR #23X1825
Price$67.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Split, 2.500 in Shaft Dia., 3.623 in OD, 0.375 in Overall Width, Model 23 Design, Mill-Right N Lip Material
Mi Item #07357774
MFR #23X1825

Mfr description
23X1825 MILL-RIGHT N SPLIT 2.500"ID
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.52/each

Specifications

Dimensions

  • Outside Diameter
    3.623 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    2.500 in

Details

  • Design Type
    Model 23
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25003-1825
  • Manufacturer Upc Number
    717744609818
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)