Motion
NCDQ2B32-25DZ-M9BWMBPC

SMC CORP OF AMERICA
NCDQ2B32-25DZ-M9BWMBPC

NCQ2-Z COMPACT CYLINDER with 32 mm Bore size
Mi Item #07357859
MFR #NCDQ2B32-25DZ-M9BWMBPC
Price$173.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B32-25DZ-M9BWMBPC

NCQ2-Z COMPACT CYLINDER with 32 mm Bore size
Mi Item #07357859
MFR #NCDQ2B32-25DZ-M9BWMBPC

Mfr description
NCDQ2B32-25DZ-M9BWMBPC COMPACT CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.82/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    MBPC - (1.0 m Cord Length, M8-4 Pin Conndctor)
  • Stroke
    25 mm

Details

  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Auto-Switch
    M9BW - Solid State, 2-Color Indication, 2 Wire, Horizontal
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Thread
    North American
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)