Motion
CVV04 14 GAS M

FASTER
CVV04 14 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in BSPP, 1/4 – 19 Female Thread, 5365 psi psi, 1/4 in Body Size, Buna-N & Viton Seal
Mi Item #07357903
MFR #CVV04 14 GAS M
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
CVV04 14 GAS M

Hydraulic Plug - Steel Body Material, Poppet Valve, 1/4 in BSPP, 1/4 – 19 Female Thread, 5365 psi psi, 1/4 in Body Size, Buna-N & Viton Seal
Mi Item #07357903
MFR #CVV04 14 GAS M

Mfr description
CVV04 14 GAS M QUICK CONNECTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.02/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 19 BSPP
  • Body Size
    1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    23206 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Female Thread
  • Flow Rate
    3.43 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Agriculture, Construction, Vehicles & Road Machines
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Viton
  • Spillage
    0.02710 fl oz (US)
  • Standard Interchange
    US
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5365 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)