Motion
S7010 CE/P4A

SKF
S7010 CE/P4A

Angular Contact Bearing - 50 mm Bore, 80 mm OD, Double Sealed, Without Snap Ring
Mi Item #07358074
MFR #S7010 CE/P4A
Price$1,398.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S7010 CE/P4A

Angular Contact Bearing - 50 mm Bore, 80 mm OD, Double Sealed, Without Snap Ring
Mi Item #07358074
MFR #S7010 CE/P4A

Mfr description
S7010 CE/P4A BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    80 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)