Specifications
Dimensions
- Body Size40
- Port Size3/4 BSPP
- Weight492.14732 g
Details
- Bowl MaterialPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Filter TypeModular Style Filter
- Port GenderFemale
- SeriesAF
- Thread StandardBSPP
Overview
Mfr description
AF40-F06-X2009 AIR FILTER